- 7 Keys
- Black
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Type | Black |
| No. of Keys | 7 |
| Key Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 |
| Design | L-Wrench |
| Inch/Metric | Inch |
| Weight | 0.2 LB |

