Skip to content Skip to navigation menu
Bondhus Corp.116-12207

116-12207

Short Arm Hex Wrench
Item #101739739
  • Inch
  • 1/8" Key Size
  • 2.300" Length
  • Short Arm
Bondhus Corp.116-12207
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/8" Key Size
  • 2.300" Length
  • Short Arm
Key Size 1/8 in
Length 2.300 in
Type Short Arm
Inch/Metric Inch
Weight 2.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison