- 12 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Design | Fold-Up |
| Key Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 1.5, 2, 2.5, 3.0, 4.0, 5.0 |
| No. of Keys | 12 |
| Type | Black |
| Inch/Metric | Inch, Metric |
| Weight | 0.29 LB |

