- 7 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Type | Black |
| Key Size | 2 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm |
| Design | Fold-Up |
| Model | HF7M |
| Weight | 0.21 LB |

