- 6 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| No. of Keys | 6 |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Key Size | 3.0, 4.0, 5.0, 6.0, 8.0, 10 |
| Type | Black |
| Weight | 0.56 LB |

