- 8 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Inch/Metric | Star |
| Type | Black |
| No. of Keys | 8 |
| Key Size | T9, T10, T15, T20, T25, T27, T30, T40 |
| Design | Fold-Up |
| Model | TF8 |
| Weight | 0.33 LB |

