- 5/32" Key Size
- 9.1" Long
- Hex T-Handle
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Type | Black |
| Key Size | 5/32 in |
| Inch/Metric | Inch |
| Length | 9.100 in |
| Weight | 0.73 LB |

