- 10 Keys
- Black
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Type | Black |
| No. of Keys | 10 |
| Design | T-Handle |
| Model | BTX60 |
| Inch/Metric | Inch |
| Handle Lengths | 2 in/76 mm, 4 in/102 mm, 5 in/127 mm |
| Weight | 2.68 LB |

