- 5 Keys
- Black
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Key Size | 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10 mm |
| Design | T-Handle |
| Inch/Metric | Metric |
| Model | BTX50M |
| Type | Black |
| Handle Lengths | 2 in/76 mm, 4 in/102 mm, 5 in/127 mm |
| No. of Keys | 5 |
| Weight | 2.41 LB |

