- 8 Keys
- Black
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Inch/Metric | Metric |
| Handle Lengths | 3 in/76 mm, 2 in/51mm, 4 in/102 mm, 5 in/127 mm |
| Type | Black |
| Key Size | 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10 mm |
| No. of Keys | 8 |
| Design | T-Handle |
| Model | BTX80M/S |
| Weight | 3.33 LB |

