Skip to content Skip to navigation menu
Balldriver® T-Handle Hex Tool Single

116-13252

Balldriver® T-Handle Hex Tool Single
Item #101788284
  • 6 mm Key Size
  • 249 mm Long
  • Hex T-Handle
Balldriver® T-Handle Hex Tool Single
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 mm Key Size
  • 249 mm Long
  • Hex T-Handle

description

  • Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
Inch/Metric Metric
Length 249.000 mm
Type Black
Key Size 6 mm
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison