- 7/64" Key Size
- 4.4" Long
- Hex T-Handle
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Key Size | 7/64 in |
| Length | 4.400 in |
| Inch/Metric | Inch |
| Type | Black |
| Weight | 1.7 LB |

