- 9 Metric, 13 Inch, 8 Star Keys
- Black/Plated/Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| No. of Keys | 9 Metric, 13 Inch, 8 Star |
| Type | Black/Plated/Black |
| Model | BLF30TS |
| Key Size | 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10 mm, .05 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 |
| Design | Fold-Up |
| Inch/Metric | Inch, Metric, Star |
| Weight | 0.59 LB |

