- 13 Inch, 9 Metric, 8 Star Keys
- Black/Plated/Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| Type | Black/Plated/Black |
| Design | Fold-Up, L-Wrench |
| Inch/Metric | Inch, Metric, Star |
| No. of Keys | 13 Inch, 9 Metric, 8 Star |
| Key Size | .5, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1.5, 2.0, 2.5, 3.0, 4.0 , 5.0, 6.0, 8.0, 10, T9, T10, T |
| Weight | 2.14 LB |

