- 9 Plated, 7 Black Keys
- Plated/Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| Design | Fold-Up, L-Wrench |
| Inch/Metric | Metric |
| Type | Plated/Black |
| Key Size | 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 8.0, 10/2, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 |
| No. of Keys | 9 Plated, 7 Black |
| Weight | 1.33 LB |

