- 13 Inch/9 Metric Keys
- Black/Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| Type | Black/Black |
| Key Size | .5, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 /2, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 |
| Inch/Metric | Inch, Metric |
| Design | Fold-Up, L-Wrench |
| No. of Keys | 13 Inch/9 Metric |
| Weight | 1.3 LB |

