Skip to content Skip to navigation menu
Balldriver® L-Wrench Single

116-15768

Balldriver® L-Wrench Single
Item #101761776
  • 6.0 mm Key Size
  • 140 mm Long
  • L-Wrench
Balldriver® L-Wrench Single
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.0 mm Key Size
  • 140 mm Long
  • L-Wrench

description

  • Balldriver® L-Wrenches save time with the ballpoint on the long blade to reach remote and blind locations. The short arm allows high torque and features precision tip that permits unobstructed screw entry every time.
Type Black
Key Size 6.0 mm
Inch/Metric Metric
Length 140.000 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison