- 1.5 mm Key Size
- 45 mm Long
- Metric Hex L-Wrench
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Inch/Metric | Metric |
| Key Size | 1.5 mm |
| Type | Black |
| Length | 79.000 mm |
| Weight | 0.01 LB |

