- 14 Keys
- Plated
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| Inch/Metric | Metric |
| Key Size | 1.27, 1.5, 2.0 ,2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10 |
| Design | L-Wrench |
| Type | Plated |
| No. of Keys | 14 |
| Weight | 1.78 LB |

