- 0.38 in Inside Diameter
- 0.59 in Outside Diameter
- 75 ft Length
- 225 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Length | 75 ft |
| Dash Size | -6 |
| Height | 0.59 in |
| Cover Material | Polyvinyl Chloride (PVC) |
| Tube Material | Polyvinyl Chloride (PVC) |
| Color | Clear |
| Abrasion Resistance | Premium |
| Width | 0.59 in |
| Lay Line Style | Ink Jet |
| Construction | Extruded |
| Weight | 0.0 LB |

