- Number 120, 1 Strands, Connecting Link
features
- Single pin extension, one side
| No. of Strands Across | 1 |
| Material | Steel |
| Pin Diameter | 0.437 in |
| Chain No. | 120 |
| Pin Overall Length | 2.11 in |
| Chain Construction | Riveted |
| Type | Connecting (Master) Link |
| Chain Pitch | 1.5 in |
| Weight | 0.442 LB |
| EAN or UPC | 781711388846 |

