- 5/8" ID x 1.495" OD x 1" Long
- Nylatron GS Roll End Bearing for 1 5/8" - 16 Gage Tube
features
- Quieter operation
- Excellent load and wear characteristics
- Resist chemicals
- Resist moisture
- No lubricant required
- Clean neat appearance
- Noncontamination
- Ribbed construction to allow closer dimensional control
| Groove Type | No Groove |
| Length | 1 in |
| Temperature Range [Max] | 550 °F |
| Material | Nylatron GS |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Tube or Pipe Size | 1 5/8 in - 16 Gage |
| Flange Thickness | 0.1875 in |
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| O.D. | 1.495 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711569993 |

