- Number 140, 3 Strands, Connecting Link
features
- Double pin extension, one side
| Type | Connecting (Master) Link |
| Chain No. | 140 |
| No. of Strands Across | 3 |
| Chain Construction | Riveted |
| Chain Pitch | 1.75 in |
| Pin Diameter | 1/2 in |
| Pin Overall Length | 6.13 in |
| Material | Steel |
| Weight | 0.735 LB |
| EAN or UPC | 781711389140 |

