- #16 Riveted Chain
- 1 Strand
- 1" Pitch
- Carbon Steel Material
- Packaged in a 10 Foot Box
| Pin Diameter | 0.325 in |
| Chain Pitch | 1 in |
| Package Type | 10 Foot Box |
| Chain No. | 16B |
| Pins & Rollers | Standard |
| Pin Overall Length | 1.496 in |
| Side Bow | No |
| Pin Length (Lc) | 0.805 in |
| Link Plates Thickness | 0.122 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Pin Length (Lr) | 0.691 in |
| Roller Width | 0.67 in |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Roller Dia. | 5/8 in |
| Chain Construction | Riveted |
| Link Plates Height | 0.792 in |
| Weight | 1.735 LB |
| EAN or UPC | 781711299074 |

