- Sprocket for TFL-026 Torque Limiter
- 40 Chain
- 35 Teeth
| Use With | TLF-026 |
| No. of Teeth | 35 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.578 in |
| Chain No. | 40 |
| Outside Dia. | 5.855 in |
| Sprocket Thickness | 0.284 in |
| Weight | 1.5 LB |
| EAN or UPC | 781711399651 |
| Use With | TLF-026 |
| No. of Teeth | 35 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.578 in |
| Chain No. | 40 |
| Outside Dia. | 5.855 in |
| Sprocket Thickness | 0.284 in |
| Weight | 1.5 LB |
| EAN or UPC | 781711399651 |