- #50
- 4 Strand
- Spring Clip Connecting Link
- 5/8" Pitch
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Roller Dia. | 0.4 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Type | Connecting (Master) Link |
| Link Plates Height | 0.59 in |
| Pin Length (Lr) | 0.48 in |
| No. of Strands Across | 4 |
| Pin Overall Length | 1.96 in |
| Roller Width | 0.38 in |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Link Type | Spring Clip |
| Pin Length (Lc) | 1.48 in |
| Link Plates Thickness | 0.08 in |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Pin Diameter | 0.2 in |
| Weight | 0.125 LB |
| EAN or UPC | 781711309841 |

