- Single Row Thrust Bearing, 0.4375" ID x 1.046875" OD x 0.359" Wide, Banded, Low Precision (Unground), 90° Contact Angle
features
- High load carrying capacity
- High quality hardened steel balls
- Hardened thrust washers
| Snap Ring | No Snap Ring |
| Bore B | 0.462 in |
| Seal Type | Unsealed |
| Inner Ring Width | 0.359 in |
| Bore Type | Round Bore |
| O.D. | 1.047 in |
| No. in Set | Single Bearing |
| Precision Level | Low Precision (Unground) |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Seal Material | None |
| Enclosure | Banded |
| I.D. | 7/16 in |
| Bearing Type | Thrust |
| Cage Material | Cageless |
| Cage Type | None |
| Limiting Speed - Grease | 1000 rpm |
| Outer Ring Width | 0.359 in |
| Capacity | Standard Capacity |
| Width | 0.359 in |
| Origin | Single Row Thrust |
| Radial Internal Clearance Specification | N/A |
| Ball Material | Steel |
| O.D. Type | Straight |
| Preload Level | None |
| Material | Steel |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Precision | Unground |
| Contact Angle | 90° |
| Weight | 0.05 LB |
| EAN or UPC | 781711505397 |

