- Sprocket for TFL-034 Torque Limiter
- 60 Chain
- 30 Teeth
| Sprocket Pitch Diameter | 7.175 in |
| Use With | TLF-034 |
| No. of Teeth | 30 |
| Sprocket Thickness | 0.459 in |
| Type | A Plate |
| Chain No. | 60 |
| Outside Dia. | 7.59 in |
| Weight | 4.0 LB |
| EAN or UPC | 781711399828 |
| Sprocket Pitch Diameter | 7.175 in |
| Use With | TLF-034 |
| No. of Teeth | 30 |
| Sprocket Thickness | 0.459 in |
| Type | A Plate |
| Chain No. | 60 |
| Outside Dia. | 7.59 in |
| Weight | 4.0 LB |
| EAN or UPC | 781711399828 |