- 713 S/R Reducer
- 15:1 Ratio
- no Base
- "H" Assy
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Box Height | 4 21/32 in |
| Use With | 713 |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Width | 2 7/8 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Frame | N/A |
| Output (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Configuration | Left & Right Output |
| Washdown Duty | Yes |
| Max. Input HP @ 100 rpm | 0.049 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Box Length | 4 1/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Center Distance | 1.33 in |
| Ratio | 15:1 |
| Input Configuration | Shaft Input |
| Input HP @ RPM | 0.37 hp @ 1150 rpm, 0.56 hp @ 1750 rpm |
| Family Name | Std Unit |
| Weight | 11.0 LB |

