- 15/16" ID x 1 1/4" OD x 1 3/16" Long
- Delrin Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| O.D. | 1.25 in |
| Length | 1 3/16 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Material | Delrin |
| I.D. | 15/16 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Weight | 0.033 LB |
| EAN or UPC | 781711575642 |

