- 24 Diametral Pitch
- 14.5 ° Pressure Angle
- 1/4" Face Width
- 1/4" Overall Thickness
- 2 ft Length
| Length | 2 ft |
| Diametral Pitch | 24 |
| Material | Brass |
| Pitch Line to Back | 0.208 in |
| Overall Thickness | 0.25 in |
| Pressure Angle | 14.5 ° |
| Weight | 1.0 LB |
| EAN or UPC | 781711127162 |

