- 1/2 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, C-Face (Less Base), 56C Frame, 1.25 SF
| Frame Size | 56C |
| Full Load Amps | 8.8/4.4 |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Frame | 56C |
| Motor Shaft Length | 1 7/8 in |
| HP | 1/2 |
| Motor Application | General Purpose |
| Voltage | 115/230 |
| Hz | 60 Hz |
| Frame Material | Aluminum |
| Phase | Single Phase |
| Full Load rpm | 1725 rpm |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 64 % |
| Mounting Style | F-1 |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| C Dimension | 9.88 |
| Washdown Duty | No |
| Voltage Rating | 230, 115 |
| Poles | 4 |
| Service Factor | 1.25 |
| Weight | 20.001 LB |
| EAN or UPC | 781711633182 |

