- 2 1/4" x 3 1/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Bar Stock Length | 13 in |
| I.D. | 2 1/4 in |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 3.125 in |
| Weight | 16.5 LB |
| EAN or UPC | 781711333006 |

