- Solid Bar
- 2 1/8" OD
- Bronze - C93200 (SAE 660)
- 13" Long
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Bar Stock Length | 13 in |
| O.D. | 2.125 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 15.0 LB |
| EAN or UPC | 781711334706 |

