- One Piece Solid Collar
- 1 1/4 in ID x 2 in OD x 11/16 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| Finish | None |
| Material | Nylon |
| O.D. | 2 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| I.D. | 1 1/4 in |
| Weight | 0.055 LB |
| EAN or UPC | 781711388112 |

