- One Piece Solid Collar
- 1 7/16 in ID x 2 1/4 in OD x 3/4 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| I.D. | 1 7/16 in |
| Finish | None |
| O.D. | 2.25 in |
| Inch/Metric | Inch |
| Material | Nylon |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Weight | 0.075 LB |
| EAN or UPC | 781711388129 |

