Skip to content Skip to navigation menu
Boston GearPLB3-028DF09-3/8

PLB3-028DF09-3/8

PLB Series HTD Pulley - Finished Bore
Item #101776519
  • 3 mm Pitch
  • 9 mm Belt Width
  • 3/8 in Finished Bore
  • 1.053 in Pitch Diameter HTD Pulley
  • made of Lexan
Boston GearPLB3-028DF09-3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Pitch
  • 9 mm Belt Width
  • 3/8 in Finished Bore
  • 1.053 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Belt Pitch 3 mm
Hub Dia. 3/4 in
Outside Dia. 1.023 in
Hub Projection 1/4 in
Material Lexan
Bore Type Finished
Length Through Bore 0.8125 in
Finished Bore 3/8 in
Bushing Series N/A
Sprocket Width 7/16 in
Bushing Type None
Belt Width 9 mm
Sprocket Style Double Flange
Bore Range [Min] N/A
Pitch Diameter 1.053 in
No. of Teeth 28
Bore Range [Max] N/A
Weight 0.031 LB
EAN or UPC 781711546550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison