Skip to content Skip to navigation menu
Boston GearPLB5-028DF09-5/16

PLB5-028DF09-5/16

PLB Series HTD Pulley - Finished Bore
Item #101776215
  • 5 mm Pitch
  • 9 mm Belt Width
  • 5/16 in Finished Bore
  • 1.754 in Pitch Diameter HTD Pulley
  • made of Lexan
Boston GearPLB5-028DF09-5/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 9 mm Belt Width
  • 5/16 in Finished Bore
  • 1.754 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Belt Width 9 mm
Hub Dia. 7/8 in
Bushing Type None
Length Through Bore 0.8125 in
Outside Dia. 1.709 in
Pitch Diameter 1.754 in
Hub Projection 1/4 in
Sprocket Style Double Flange
Finished Bore 5/16 in
Bore Type Finished
Belt Pitch 5 mm
Bushing Series N/A
No. of Teeth 28
Bore Range [Min] N/A
Sprocket Width 7/16 in
Bore Range [Max] N/A
Material Lexan
Weight 0.061 LB
EAN or UPC 781711548790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison