- Solid Bar
- 1/4" OD
- Bronze - Oil Impregnated (SAE 841)
- 2" Long
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bar Stock Length | 2 in |
| O.D. | 0.25 in |
| Weight | 0.055 LB |
| EAN or UPC | 781711357149 |

