Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
compliances
0
caution
If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Input HP @ RPM
2.33 hp @ 1150 rpm, 3.66 hp @ 1750 rpm
Fan Cooled
No
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Motor Application
Washdown Duty
Max. Thrust Load @ 1150 rpm
700 lb/in
Center Distance
2.0625 in
Input (Shaft or Bore) Size
5/8 in
Bolt Center
6 3/8 in x 4 11/16 in
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Base
Yes
Input Configuration
C-Face Quilled
HP @ RPM
3 hp @ 1800 rpm
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Torque Out @ 1750 rpm
620 in lb
Installed Options
High Horizontal Base
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Family Name
SBKF
Base to Centerline of Input Shaft
5 1/16 in
Reduction Type
Single Reduction
Thermal Input Horsepower @ 1750 RPM
N/A
Box Height
7 3/32 in
Frame
56C
Washdown Duty
Yes
Output Torque @ RPM
575 in lb @ 1150 rpm, 620 in lb @ 1750 rpm
Frame Size
56C
Box Length
6 in
Torque Out @ 1150 rpm
575 in lb
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Output (Shaft or Bore) Size
1 in
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Base to Centerline of Output Shaft
3 in
Output RPM @ Input RPM
350 rpm @ 1750 rpm
Ratio
5:1
Output Configuration
Left Output
Box Width
5 3/16 in
Housing Material
Cast Iron, Stainless Steel Epoxy Coating
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Max. Overhung Load @ 1750 rpm
700 lb/in
Worm Position
Top
Bore Code
B5
Max. Input HP @ 100 rpm
0.3 hp
Shaft Assembly Code
G
Use With
721
Lubrication
None
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Output RPM @ 1750 rpm Input
350 rpm
Weight
29.0 LB
We're here for you
with Service Centers across the country - We have your back