Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
compliances
0
caution
If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Frame
140TC, 180C
Bore Code
B7
Reduction Type
Single Reduction
Bolt Centers w/ Std. Base Kit (in)
9 1/2 x 6 1/8
Lubrication
None
Family Name
SBKF
Housing Material
Cast Iron, Stainless Steel Epoxy Coating
Use With
732
Thermal Output Torque @ RPM
2444 in lb @ 1750 rpm
Output Configuration
Left Output
Installed Options
High Horizontal Base
Worm Position
Top
Center Distance
3 1/4 in
Output (Shaft or Bore) Size
1 3/8 in
Input HP @ RPM
1.52 hp @ 1150 rpm, 2.1 hp @ 1750 rpm
Base to Shaft Center Height w/Std. Base Kit
6 3/4 in
Base to Shaft Center Height w/High Vert. Base Kit
6 1/4 in
Ratio
40:1
Output RPM @ Input RPM
44 rpm @ 1750 rpm
Base to Centerline of Input Shaft
7 5/8 in
Box Width
7 9/16 in
Washdown Duty
Yes
Torque Out @ 1750 rpm
2444 in lb
Motor Application
Washdown Duty
Frame Size
140TC, 180C
Max. Thrust Load @ RPM
1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm
Input Configuration
C-Face Quilled
Max. Input HP @ 100 rpm
0.25 hp
Thermal Input Horsepower @ 1750 RPM
2.1 hp
Base to Shaft Center Height w/Low Vert. Base Kit
4 11/16 in
Bolt Center
9 1/2 in x 6 1/8 in
Shaft Assembly Code
G
Torque Out @ 1150 rpm
2600 in lb
Bolt Centers w/ Vertical Base Kits (in)
11 7/8 x 6 1/8
Input (Shaft or Bore) Size
7/8 in
Max. Overhung Load @ RPM
1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm
Box Length
9 in
Thermal Input Horsepower @ RPM
2.1 hp @ 1750 rpm
Box Height
10 1/4 in
Fan Cooled
No
Max. Overhung Load @ 1750 rpm
1300 lb/in
Output RPM @ 1750 rpm Input
43.75 rpm
HP @ RPM
2 hp @ 1800 rpm
Output Torque @ RPM
2444 in lb @ 1750 rpm, 2600 in lb @ 1150 rpm
Max. Thrust Load @ 1150 rpm
1100 lb/in
Base to Centerline of Output Shaft
4 3/8 in
Weight
93.0 LB
We're here for you
with Service Centers across the country - We have your back