Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Ideal for use with filters and lubricators
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Frame
180TC, 210C
Use With
726
Lubrication
Mobil SHC634 Synthetic
Output RPM @ 1750 rpm Input
350 rpm
Worm Position
Universal
Motor Application
Washdown Duty
Max. Overhung Load @ 1750 rpm
1000 lb/in
Input HP @ RPM
4.05 hp @ 1150 rpm, 6.11 hp @ 1750 rpm
Max. Overhung Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Box Length
7 3/8 in
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Torque Out @ 1150 rpm
1000 in lb
Center Distance
2.625 in
Reduction Type
Single Reduction
Housing Material
316 Stainless Steel
Shaft Assembly Code
J
Ratio
5:1
Washdown Duty
Yes
Family Name
SSF
Box Width
5 29/32 in
Thermal Input Horsepower @ 1750 RPM
N/A
Base to Centerline of Output Shaft
2 15/16 in
Max. Thrust Load @ 1150 rpm
900 lb/in
Torque Out @ 1750 rpm
1034 in lb
Output (Shaft or Bore) Size
1 1/8 in
Output RPM @ Input RPM
350 rpm @ 1750 rpm
Base to Centerline of Input Shaft
5 9/16 in
Bolt Center
6 3/8 in x 3 3/8 in
Frame Size
180TC, 210C
Output Torque @ RPM
1000 in lb @ 1150 rpm, 1034 in lb @ 1750 rpm
Output Configuration
Right Output
Box Height
8 in
Bore Code
B9
Fan Cooled
No
HP @ RPM
5 hp @ 1800 rpm
Input (Shaft or Bore) Size
1 1/8 in
Input Configuration
C-Face Quilled
Weight
0.0 LB
EAN or UPC
781711341124
We're here for you
with Service Centers across the country - We have your back