- Size 026 Torque Limiter
- Medium Torque Range
- 7/8" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Torque Rating [Max] | 1062 in lb |
| Use With | TLF-026 |
| Overall Length | 1.97 in |
| Outside Dia. | 2.56 in |
| Chain Size, Minimum No. of Teeth | #40-22 Teeth, #50-18 Teeth |
| Weight | 1.3 LB |
| EAN or UPC | 781711447727 |

