- Size 034 Torque Limiter
- Medium Torque Range
- 3/4" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Overall Length | 2.17 in |
| Chain Size, Minimum No. of Teeth | #60-20 Teeth |
| Use With | TLF-034 |
| Torque Rating [Max] | 2124 in lb |
| Outside Dia. | 3.35 in |
| Weight | 2.6 LB |
| EAN or UPC | 781711447796 |

