- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 3.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Origin | Finished Bore |
| Torque at 300 RPM | 1640 lb/in |
| No. of Teeth | 20 |
| Bore Size | 1.188 in |
| Outside Dia. | 3.67 in |
| Keyway | w/Setscrew |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 6 |
| Torque at 1800 RPM | N/A |
| Hub Dia. | 2.78 in |
| Bore Type | Finished |
| Length Through Bore | 2.38 in |
| Torque at 600 RPM | 1258 lb/in |
| Torque at 1200 RPM | 858 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.333 in |
| Set Screw Size | 1 3/16 |
| Torque at 200 RPM | 1825 lb/in |
| Set Screw | Yes |
| Torque at 900 RPM | 1020 lb/in |
| Weight | 0.02 LB |
| EAN or UPC | 781711161265 |

