- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 54 Teeth
- 9" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 9.33 in |
| Torque at 300 RPM | 3477 lb/in |
| Hub Dia. | 3 1/2 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Size | 1.25 in |
| Set Screw | No |
| Torque at 1200 RPM | N/A |
| Torque at 200 RPM | 4243 lb/in |
| Origin | Reborable |
| Bore Type | Reborable |
| Diametral Pitch | 6 |
| Pitch Diameter | 9 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Material | Cast Iron |
| No. of Teeth | 54 |
| Torque at 600 RPM | 2256 lb/in |
| Pressure Angle | 20 ° |
| Torque at 900 RPM | N/A |
| Length Through Bore | 3.5 in |
| Weight | 24.201 LB |
| EAN or UPC | 781711107188 |

