- 2 1/2" Clamp x 1" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2.344 in |
| End Size | 1 Hose, 2 1/2 Tube |
| Tube O.D. | 2 1/2 in |
| Outside Dia. | 1 in |
| Hose Size | 1 in |
| Material | 304 Stainless Steel |
| Weight | 1.45 LB |
| Length | 2.344 in |
| End Size | 1 Hose, 2 1/2 Tube |
| Tube O.D. | 2 1/2 in |
| Outside Dia. | 1 in |
| Hose Size | 1 in |
| Material | 304 Stainless Steel |
| Weight | 1.45 LB |