- 4" Clamp x 2 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 4 in |
| Pipe Size | 2.5 in |
| End Size | 2 1/2 NPT(m), 4 Tube |
| Length | 1.571 in |
| Material | 316L Stainless Steel |
| Weight | 5.0 LB |
| Tube O.D. | 4 in |
| Pipe Size | 2.5 in |
| End Size | 2 1/2 NPT(m), 4 Tube |
| Length | 1.571 in |
| Material | 316L Stainless Steel |
| Weight | 5.0 LB |