Skip to content Skip to navigation menu
Sanitary Female NPT Adapter

22MP-G200400

Sanitary Female NPT Adapter
Item #102153317
  • 2" Clamp x 4" Female NPT Adapter
  • 304 Stainless Steel
Sanitary Female NPT Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Clamp x 4" Female NPT Adapter
  • 304 Stainless Steel

applications

  • Food
  • Dairy
  • Beverage
  • Meat processing

compliances

  • 0
Tube O.D. 2 in
End Size 2 Tube, 4 NPT(f)
Length 2.406 in
Material 304 Stainless Steel
Pipe Size 4 in
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison