- 12" Tube O.D.
- FKM (Viton) - Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: one white dot and one yellow dot
compliances
- 0
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Fitting Type | Clamp Gasket |
| Tube O.D. | 12 in |
| Variation | Flanged |
| Material | FKM (Viton®) |
| Weight | 0.13 LB |

